Starter Manual Motor MS132-2.5 1.60-2.50A

Order Code: ZT5023775S

£102.99 Inc VAT (20%)


Description

ABB STARTER MANUAL MOTOR MS132-2.5 1.60-2.50A Motor Circuit Breakers (Desst) (1800001) 1SAM350000R1007

Specifications for Starter Manual Motor MS132-2.5 1.60-2.50A
  • Depth
    86.75mm
  • Height
    90mm
  • Width
    45mm
  • Rated Permanent Current
    2.5A
  • Rated Operating Voltage
    250 - 690V
  • Number of Poles
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome