Starter Motor DOL Non-reversing 110V 50/60HZ - LE1D12F7

Order Code: ZT4977188S

£119.99 Inc VAT (20%)


Description

Schneider Electric STARTER MOTOR DOL NON-REVERSING 110V 50/60HZ Contactor & Motor Protect/Isolation LE1D12F7

Specifications for Starter Motor DOL Non-reversing 110V 50/60HZ - LE1D12F7
  • Height
    166mm
  • Width
    88mm
  • Depth
    128.5mm
  • Number of Command Positions
    2
  • Voltage Type
    AC
  • IP Rating
    IP65
  • Kind of Motor Starter
    Direct starter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome