Starter Motor DOL Non-reversing 110V 50/60HZ - LE1D18F7

Order Code: ZT4977121S

£169.99 Inc VAT (20%)


Description

Schneider Electric STARTER MOTOR DOL NON-REVERSING 110V 50/60HZ Contactor & Motor Protect/Isolation LE1D18F7

Specifications for Starter Motor DOL Non-reversing 110V 50/60HZ - LE1D18F7
  • Depth
    153.5mm
  • Height
    201mm
  • Width
    101mm
  • Voltage Type
    AC
  • Number of Command Positions
    2
  • IP Rating
    IP65
  • Kind of Motor Starter
    Direct starter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome