Starter Motor Enclosed DOL Non-reversing 25A 380V 50/60HZ

Order Code: ZT4976610S

£199.99 Inc VAT (20%)


Description

Schneider Electric STARTER MOTOR ENCLOSED DOL NON-REVERSING 25A 380V 50/60HZ Contactor & Motor Protect/Isolation LE1D25Q7

Specifications for Starter Motor Enclosed DOL Non-reversing 25A 380V 50/60HZ
  • Depth
    153.5mm
  • Width
    101mm
  • Height
    201mm
  • Voltage Type
    AC
  • Number of Command Positions
    2
  • IP Rating
    IP65
  • Kind of Motor Starter
    Direct starter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome