Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Motor Starters
Starter Soft 3PH Soft Stop Unit ATS22 230-440V 32A
By Schneider Electric
Order Code:
ZT5020451S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/electrical-and-lighting/motor-starters/starter-soft-3ph-soft-stop-unit-ats22-230-440v-32a/p/ZT5020451S
Add to quotation
View all Motor Starters
Description
Schneider Electric STARTER SOFT 3PH SOFT STOP UNIT ATS22 230-440V 32A Soft-Starts ATS22D32Q
Specifications
Specifications for Starter Soft 3PH Soft Stop Unit ATS22 230-440V 32A
IP Rating
IP20
Function
Single direction
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome