Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Motor Starters
Starter Soft Start Soft Stop Unit 3PH 200-240V 9A
By Schneider Electric
Order Code:
ZT5002622S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/motor-starters/starter-soft-start-soft-stop-unit-3ph-200-240v-9a/p/ZT5002622S
Add to quotation
View all Motor Starters
Description
Schneider Electric STARTER SOFT START SOFT STOP UNIT 3PH 200-240V 9A Soft-Starts ATS01N209LU
Specifications
Specifications for Starter Soft Start Soft Stop Unit 3PH 200-240V 9A
Function
Single direction
Voltage Type
AC/DC
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome