Ventilation Unit IP33 170M3/H 230V

Order Code: ZT4982176S

£74.99 Inc VAT (20%)


Description

Schneider Electric VENTILATION UNIT IP33 170M3/H 230V Thermal Management (Cooling & Heating) NSYCVF54M230MM2

Specifications for Ventilation Unit IP33 170M3/H 230V
  • Colour
    Grey
  • Depth
    38mm
  • Height
    120mm
  • Width
    120mm
  • IP Rating
    IP33
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome