Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Box Pack Lid 254 x 180 x 111mm Transparent
By Rittal
Order Code:
ZT5097449S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/box-pack-lid-254-x-180-x-111mm-transparent/p/ZT5097449S
Add to quotation
View all Multi-purpose Enclosures
Description
Rittal BOX PK LID 254X180X111MM TRANSPARENT Plastic Boxes (PK) 9521100
Specifications
Specifications for Box Pack Lid 254 x 180 x 111mm Transparent
Depth
111mm
Material
Plastic
Width
254mm
Height
180mm
Colour
Grey
Number of Doors
1
Ingress Protection Rating
IP66
RAL Number
7035
Surface Finish
Untreated
IK Rating
IK08
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome