Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Box Pack Lid 254 x 180 x 165mm Transparent
By Rittal
Order Code:
ZT5097521S
£74.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
74.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/box-pack-lid-254-x-180-x-165mm-transparent/p/ZT5097521S
Add to quotation
View all Multi-purpose Enclosures
Description
Rittal BOX PK LID 254X180X165MM TRANSPARENT Plastic Boxes (PK) 9522100
Specifications
Specifications for Box Pack Lid 254 x 180 x 165mm Transparent
Width
254mm
Height
180mm
Material
Plastic
Colour
Grey
Number of Doors
1
Depth
165mm
Surface Finish
Untreated
IK Rating
IK08
Ingress Protection Rating
IP66
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome