Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Box Pack Lid 360 x 254 x 111mm Transparent
By Rittal
Order Code:
ZT5097660S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/box-pack-lid-360-x-254-x-111mm-transparent/p/ZT5097660S
Add to quotation
View all Multi-purpose Enclosures
Description
Rittal BOX PK LID 360X254X111MM TRANSPARENT Plastic Boxes (PK) 9523100
Specifications
Specifications for Box Pack Lid 360 x 254 x 111mm Transparent
Width
360mm
Height
254mm
Colour
Grey
Depth
111mm
Number of Doors
1
Material
Plastic
RAL Number
7035
IK Rating
IK08
Surface Finish
Untreated
Ingress Protection Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome