Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Box Pack Plain Lid 130 x 130 x 99mm
By Rittal
Order Code:
ZT5103298S
Qty of 4 for
£107.96
Inc VAT (20%)
£26.99 each
4
Add to basket
This product must be ordered in multiples of 4
Get it in
15-17
working days
Available
GBP
107.96
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/box-pack-plain-lid-130-x-130-x-99mm/p/ZT5103298S
Add to quotation
View all Multi-purpose Enclosures
Description
Rittal BOX PK PLAIN LID 130X130X99MM Plastic Boxes (PK) 9511000
Specifications
Specifications for Box Pack Plain Lid 130 x 130 x 99mm
Width
130mm
Depth
99mm
Height
130mm
Colour
Grey
Material
Plastic
Number of Doors
1
RAL Number
7035
Ingress Protection Rating
IP66
Surface Finish
Untreated
IK Rating
IK08
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome