Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Box Pack Plain Lid 130 x 94 x 57mm
By Rittal
Order Code:
ZT5103328S
Qty of 4 for
£71.96
Inc VAT (20%)
£17.99 each
4
Add to basket
This product must be ordered in multiples of 4
Get it in
15-17
working days
Available
GBP
71.96
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/box-pack-plain-lid-130-x-94-x-57mm/p/ZT5103328S
Add to quotation
View all Multi-purpose Enclosures
Description
Rittal BOX PK PLAIN LID 130X94X57MM Plastic Boxes (PK) 9508000
Specifications
Specifications for Box Pack Plain Lid 130 x 94 x 57mm
Height
94mm
Width
130mm
Depth
57mm
Material
Plastic
Number of Doors
1
Colour
Grey
IK Rating
IK08
Ingress Protection Rating
IP66
Surface Finish
Untreated
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome