Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Box Pack Plain Lid 180 x 110 x 90mm
By Rittal
Order Code:
ZT5103483S
Qty of 2 for
£61.98
Inc VAT (20%)
£30.99 each
2
Add to basket
This product must be ordered in multiples of 2
Get it in
15-17
working days
Available
GBP
61.98
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/box-pack-plain-lid-180-x-110-x-90mm/p/ZT5103483S
Add to quotation
View all Multi-purpose Enclosures
Description
Rittal BOX PK PLAIN LID 180X110X90MM Plastic Boxes (PK) 9514000
Specifications
Specifications for Box Pack Plain Lid 180 x 110 x 90mm
Depth
90mm
Material
Plastic
Colour
Grey
Height
110mm
Width
180mm
Number of Doors
1
Surface Finish
Untreated
Ingress Protection Rating
IP66
RAL Number
7035
IK Rating
IK08
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome