Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Box Pack Plain Lid 254 x 180 x 165mm
By Rittal
Order Code:
ZT5097503S
£74.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
74.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/box-pack-plain-lid-254-x-180-x-165mm/p/ZT5097503S
Add to quotation
View all Multi-purpose Enclosures
Description
Rittal BOX PK PLAIN LID 254X180X165MM Plastic Boxes (PK) 9522000
Specifications
Specifications for Box Pack Plain Lid 254 x 180 x 165mm
Width
254mm
Material
Plastic
Depth
165mm
Height
180mm
Number of Doors
1
Colour
Grey
Ingress Protection Rating
IP66
Surface Finish
Untreated
IK Rating
IK08
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome