Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Box Pack Plain Lid 360 x 254 x 111mm
By Rittal
Order Code:
ZT5097476S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/box-pack-plain-lid-360-x-254-x-111mm/p/ZT5097476S
Add to quotation
View all Multi-purpose Enclosures
Description
Rittal BOX PK PLAIN LID 360X254X111MM Plastic Boxes (PK) 9523000
Specifications
Specifications for Box Pack Plain Lid 360 x 254 x 111mm
Colour
Grey
Height
254mm
Material
Plastic
Number of Doors
1
Width
360mm
Depth
111mm
IK Rating
IK08
RAL Number
7035
Surface Finish
Untreated
Ingress Protection Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome