Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Box Pack Plain Lid 65 x 65 x 57mm
By Rittal
Order Code:
ZT5103064S
Qty of 12 for
£136.68
Inc VAT (20%)
£11.39 each
12
Add to basket
This product must be ordered in multiples of 12
Get it in
15-17
working days
Available
GBP
136.68
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/box-pack-plain-lid-65-x-65-x-57mm/p/ZT5103064S
Add to quotation
View all Multi-purpose Enclosures
Description
Rittal BOX PK PLAIN LID 65X65X57MM Plastic Boxes (PK) 9500000
Specifications
Specifications for Box Pack Plain Lid 65 x 65 x 57mm
Height
65mm
Width
65mm
Material
Plastic
Number of Doors
1
Colour
Grey
Depth
57mm
RAL Number
7035
Surface Finish
Untreated
IK Rating
IK08
Ingress Protection Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome