Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Box Pack Plain Lid 94 x 94 x 81mm
By Rittal
Order Code:
ZT5103062S
Qty of 6 for
£113.94
Inc VAT (20%)
£18.99 each
6
Add to basket
This product must be ordered in multiples of 6
Get it in
15-17
working days
Available
GBP
113.94
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/box-pack-plain-lid-94-x-94-x-81mm/p/ZT5103062S
Add to quotation
View all Multi-purpose Enclosures
Description
Rittal BOX PK PLAIN LID 94X94X81MM Plastic Boxes (PK) 9505000
Specifications
Specifications for Box Pack Plain Lid 94 x 94 x 81mm
Colour
Grey
Number of Doors
1
Width
94mm
Height
94mm
Material
Plastic
Depth
81mm
RAL Number
7035
Ingress Protection Rating
IP66
Surface Finish
Untreated
IK Rating
IK08
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome