Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Box Tap-off 4 Module DIN Long Version IP55 32A
By Electrak
Order Code:
ZT5051345S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/box-tap-off-4-module-din-long-version-ip55-32a/p/ZT5051345S
Add to quotation
View all Multi-purpose Enclosures
Description
Electrak BOX TAP-OFF 4 MOD DIN LONG VERSION IP55 32A Tap-Off Boxes IP55 51515074
Specifications
Specifications for Box Tap-off 4 Module DIN Long Version IP55 32A
Colour
Grey
Ingress Protection Rating
IP55
RAL Number
7038
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome