Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Enclosure 2 Module 1 Row Steel IP31
By Hager
Order Code:
ZT5094985S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/enclosure-2-module-1-row-steel-ip31/p/ZT5094985S
Add to quotation
View all Multi-purpose Enclosures
Description
Hager ENCLOSURE 2 MODULE 1 ROW STEEL IP31 Volta II Flush Mounting Enclosures IU2
Specifications
Specifications for Enclosure 2 Module 1 Row Steel IP31
Colour
Grey
Height
152mm
Housing Material
Steel
Number of rows
1
Depth
61.5mm
Width
80mm
Ingress Protection Rating
IP30
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome