Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Enclosure 6G SF6G Seismic 2000 x 800 x 600mm Black
By Schneider Electric
Order Code:
ZT5083506S
£2,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
2099.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/enclosure-6g-sf6g-seismic-2000-x-800-x-600mm-black/p/ZT5083506S
Add to quotation
View all Multi-purpose Enclosures
Description
Schneider Electric ENCLOSURE 6G SF6G SEISMIC 2000X800X600MM BLACK Spacial NSYSF6G20860
Specifications
Specifications for Enclosure 6G SF6G Seismic 2000 x 800 x 600mm Black
Number of Doors
1
Height
2000mm
Colour
Grey
Material
Steel
Width
800mm
Depth
600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome