Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Enclosure Glazed Door IP65 500 x 400 x 200mm Sheet Steel
By ABB
Order Code:
ZT5020909S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/enclosure-glazed-door-ip65-500-x-400-x-200mm-sheet-steel/p/ZT5020909S
Add to quotation
View all Multi-purpose Enclosures
Description
ABB ENCLOSURE GLAZED DOOR IP65 500X400X200MM SHEET STEEL Turati - Sr (3200003) SRN5420VK
Specifications
Specifications for Enclosure Glazed Door IP65 500 x 400 x 200mm Sheet Steel
Height
500mm
Housing Material
Green/yellow
Depth
200mm
Width
400mm
Internal Depth
183.5mm
Colour
Hexagon
IK Rating
Anodized
RAL Number
7035
Mounting Method
Hot dip galvanized
Ingress Protection Rating
G38
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome