Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Enclosure IP66 Size 5 Plain Door 855 x 590 x 360mm
By ABB
Order Code:
ZT4991241S
£739.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
739.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/enclosure-ip66-size-5-plain-door-855-x-590-x-360mm/p/ZT4991241S
Add to quotation
View all Multi-purpose Enclosures
Description
ABB ENCLOSURE IP66 SIZE 5 PLAIN DOOR 855X590X360MM Luca Plastic Enclosures (3100007) 1SL0205A00
Specifications
Specifications for Enclosure IP66 Size 5 Plain Door 855 x 590 x 360mm
Depth
330mm
Colour
Hexagon
Width
500mm
Material
Brown
Height
750mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome