Fan and Filter IP54 931M3/H 440V Pebble Grey

Order Code: ZT4999021S

£249.99 Inc VAT (20%)


Description

Schneider Electric FAN&FILTER IP54 931M3/H 440V RAL 7032 Thermal Management (Cooling & Heating) NSYCVF850M400PF

Specifications for Fan and Filter IP54 931M3/H 440V Pebble Grey
  • Depth
    162mm
  • Height
    336mm
  • Colour
    Grey
  • Width
    316mm
  • RAL Number
    7035
  • Mounting Method
    Snap mounting
  • Ingress Protection Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome