Grille HD Slim Insect Filter IP55 IK10 223 x 223mm Grey Steel Pwd

Order Code: ZT5059641S

£229.99 Inc VAT (20%)


Description

Schneider Electric GRILLE HD SLIM INSECT FILTER IP55 IK10 223X223MM GRY STL PWD Thermal Management (Cooling & Heating) NSYCAG223LFHD

Specifications for Grille HD Slim Insect Filter IP55 IK10 223 x 223mm Grey Steel Pwd
  • Diameter
    222mm
  • Material
    Steel
  • Width
    62mm
  • Height
    315mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome