Grille Outlet IP54 for Cem 130 250 x 250 x 36mm

Order Code: ZT5043380S

£219.99 Inc VAT (20%)


Description

Schneider Electric GRILLE OUTLET IP54 FOR CEM 130 250X250X36MM Thermal Management (Cooling & Heating) NSY17997

Specifications for Grille Outlet IP54 for Cem 130 250 x 250 x 36mm
  • Width
    250mm
  • Material
    Plastic
  • Height
    250mm
  • Surface Finish
    Untreated
  • Ingress Protection Rating
    IP54
  • Mounting Method
    Screw mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome