Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Kit IP55 - NSYCAP223L x F
By Schneider Electric
Order Code:
ZT4999231S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/kit-ip55-nsycap223l-x-f/p/ZT4999231S
Add to quotation
View all Multi-purpose Enclosures
Description
Schneider Electric KIT IP55 Thermal Management (Cooling & Heating) NSYCAP223LXF
Specifications
Specifications for Kit IP55 - NSYCAP223L x F
Width
305mm
Height
350mm
Material
Stainless Steel
Surface Finish
Untreated
Ingress Protection Rating
IP55
Mounting Method
Screw mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome