Louvre Ventilation IP45 19mm Plastic

Order Code: ZT5044383S

£2.49 Inc VAT (20%)
£2.9916.5% off
QuantityPriceDiscount
1 - 19£2.490%
20 - 49£2.394%
50 - 99£2.298%
100 - 199£2.1912%
200 +£2.0916%


Description

Schneider Electric LOUVRE VENTILATION IP45 19MM PLASTIC Thermal Management (Cooling & Heating) NSYCAG19LP

Specifications for Louvre Ventilation IP45 19mm Plastic
  • Height
    30mm
  • Width
    23.5mm
  • Material
    Plastic
  • Diameter
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome