Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
NSYSM1812402DP, SM with Mount Plate 2D 1800 x 1200 x 400
By Schneider Electric
Order Code:
ZT1120857X
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
1499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/nsysm1812402dp-sm-with-mount-plate-2d-1800-x-1200-x-400/p/ZT1120857X
Add to quotation
View all Multi-purpose Enclosures
Description
Description unavailable
Specifications
Technical Information
Specifications for NSYSM1812402DP, SM with Mount Plate 2D 1800 x 1200 x 400
Depth
400mm
Width
1200mm
Height
1800mm
Material
Steel
Number of Doors
2
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome