Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Panel Side FS6G 2000 x 400mm
By Schneider Electric
Order Code:
ZT5083545S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/panel-side-fs6g-2000-x-400mm/p/ZT5083545S
Add to quotation
View all Multi-purpose Enclosures
Description
Schneider Electric PANEL SIDE FS6G 2000X400MM Spacial NSY6G2SP204
Specifications
Specifications for Panel Side FS6G 2000 x 400mm
Material
Steel
Height
2000mm
Colour
Silver
Width
400mm
RAL Number
7001
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome