Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Panel Side FS6G 2000 x 600mm
By Schneider Electric
Order Code:
ZT5083494S
£469.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
469.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/panel-side-fs6g-2000-x-600mm/p/ZT5083494S
Add to quotation
View all Multi-purpose Enclosures
Description
Schneider Electric PANEL SIDE FS6G 2000X600MM Spacial NSY6G2SP206
Specifications
Specifications for Panel Side FS6G 2000 x 600mm
Width
600mm
Height
2000mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome