Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Panel Side FS6G 2000 x 800mm
By Schneider Electric
Order Code:
ZT5083453S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/panel-side-fs6g-2000-x-800mm/p/ZT5083453S
Add to quotation
View all Multi-purpose Enclosures
Description
Schneider Electric PANEL SIDE FS6G 2000X800MM Spacial NSY6G2SP208
Specifications
Specifications for Panel Side FS6G 2000 x 800mm
Width
800mm
Colour
Silver
Height
2000mm
Material
Steel
RAL Number
7001
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome