Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Plate Mounting NW F W+nt W 600mm
By Schneider Electric
Order Code:
ZT5083121S
£94.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
94.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/plate-mounting-nw-f-w%2Bnt-w-600mm/p/ZT5083121S
Add to quotation
View all Multi-purpose Enclosures
Description
Schneider Electric PLATE MOUNTING NW F W+NT W 600MM Spacial NSYFXMNWT60FW
Specifications
Specifications for Plate Mounting NW F W+nt W 600mm
Width
571mm
Height
60mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome