Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Plate Mounting W800 NT Www 800mm
By Schneider Electric
Order Code:
ZT5083625S
£91.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
91.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/plate-mounting-w800-nt-www-800mm/p/ZT5083625S
Add to quotation
View all Multi-purpose Enclosures
Description
Schneider Electric PLATE MOUNTING W800 NT WWW 800MM Spacial NSYFXMNT80W
Specifications
Specifications for Plate Mounting W800 NT Www 800mm
Width
771mm
Height
30mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome