Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Plate Mounting W800 NW FFF 800mm
By Schneider Electric
Order Code:
ZT5083593S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/plate-mounting-w800-nw-fff-800mm/p/ZT5083593S
Add to quotation
View all Multi-purpose Enclosures
Description
Schneider Electric PLATE MOUNTING W800 NW FFF 800MM Spacial NSYFXMNW80F
Specifications
Specifications for Plate Mounting W800 NW FFF 800mm
Width
771mm
Height
60mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome