Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Rail Cross 2 x Integrated H40 600mm
By Schneider Electric
Order Code:
ZT5083705S
£74.99
Inc VAT (20%)
£79.99
6% off
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
74.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/rail-cross-2-x-integrated-h40-600mm/p/ZT5083705S
Add to quotation
View all Multi-purpose Enclosures
Description
Schneider Electric RAIL CROSS 2X INTEGRATED H40 600MM Spacial NSYSICR4060
Tags:
#ReducedPrice
Specifications
Specifications for Rail Cross 2 x Integrated H40 600mm
Width
600mm
Material
Metal
Height
40mm
Depth
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome