Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Rail Cross 2 x Integrated H65 800mm
By Schneider Electric
Order Code:
ZT5083594S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/rail-cross-2-x-integrated-h65-800mm/p/ZT5083594S
Add to quotation
View all Multi-purpose Enclosures
Description
Schneider Electric RAIL CROSS 2X INTEGRATED H65 800MM Spacial NSYSICR6580
Specifications
Specifications for Rail Cross 2 x Integrated H65 800mm
Depth
12mm
Material
Metal
Height
65mm
Width
800mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome