Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Shelf Heavy Load 800 x 800mm
By Schneider Electric
Order Code:
ZT5083517S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/shelf-heavy-load-800-x-800mm/p/ZT5083517S
Add to quotation
View all Multi-purpose Enclosures
Description
Schneider Electric SHELF HEAVY LOAD 800X800MM Spacial NSYDHLT8080
Specifications
Specifications for Shelf Heavy Load 800 x 800mm
Colour
Grey
Width
700mm
Material
Metal
Height
50mm
Depth
759mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome