Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Ventilator IP44 35mm Plastic
By Schneider Electric
Order Code:
ZT5097099S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/ventilator-ip44-35mm-plastic/p/ZT5097099S
Add to quotation
View all Multi-purpose Enclosures
Description
Schneider Electric VENTILATOR IP44 35MM PLASTIC Thermal Management (Cooling & Heating) NSYCAG35LP
Specifications
Specifications for Ventilator IP44 35mm Plastic
Material
Plastic
Height
15mm
Width
150mm
Diameter
35mm
Mounting Method
Screw mounting
Surface Finish
Untreated
Ingress Protection Rating
IP30
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome