Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Multi-Tap Connectors
Connector 12 Way Strip 60A Polyethylene
By Greenbrook
Order Code:
ZT4993719S
£4.99
Inc VAT (20%)
£5.99
16.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-tap-connectors/connector-12-way-strip-60a-polyethylene/p/ZT4993719S
Add to quotation
View all Multi-Tap Connectors
Description
Greenbrook CONNECTOR 12 WAY STRIP 60A POLYETHYLENE Connector Strips 60SC
Tags:
#ReducedPrice
Specifications
Specifications for Connector 12 Way Strip 60A Polyethylene
Colour
White
Number of Poles
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome