EPDM Plug-in Elbow 400A 12KV95-120MM2 (KT-3)

Order Code: ZT5129180S

£529.99 Inc VAT (20%)


Description

Separable Connector kit for an easy and secure solution to terminate medium voltage cables up to 12 KV
Straight, elbow and T-Plug interfaces
Cover cable cross sections from 35 mm2 to 630 mm2
Kit includes materials for assembly of 3 phases




Suggested Applications

See full description
Specifications for EPDM Plug-in Elbow 400A 12KV95-120MM2 (KT-3)
  • Product Type
    EPDM Plug-in Elbow
  • Material
    EPDM