EPDM Plug-in T-plug Asymmetrical 630A 36KV 300-400MM2 (KT-3)

Order Code: ZT5129303S

£699.99 Inc VAT (20%)


Description

Separable Connector kit for an easy and secure solution to terminate medium voltage cables up to 36 KV
Elbow and T-Plug interfaces
Cover cable cross sections from 35 mm2 to 630 mm2
Kit includes materials for assembly of 3 phases




Suggested Applications

See full description
Specifications for EPDM Plug-in T-plug Asymmetrical 630A 36KV 300-400MM2 (KT-3)
  • Product Type
    T-plug
  • Material
    EPDM