Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Multi-Tap Connectors
Line Tap Strip 2 x 10mm - 34041
By Legrand
Order Code:
ZT5042436S
£7.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.49
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-tap-connectors/line-tap-strip-2-x-10mm-34041/p/ZT5042436S
Add to quotation
View all Multi-Tap Connectors
Description
Legrand LINE TAP STRIP 2X10MM Line Taps 34041
Specifications
Specifications for Line Tap Strip 2 x 10mm - 34041
Depth
18.5mm
Colour
Black
Width
35mm
Height
37mm
Number of Poles
1