Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Multi-Tap Connectors
Line Tap Strip 2 x 35mm - 2500513665
By Legrand
Order Code:
ZT5035340S
£8.99
Inc VAT (20%)
£10.29
12.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-tap-connectors/line-tap-strip-2-x-35mm-2500513665/p/ZT5035340S
Add to quotation
View all Multi-Tap Connectors
Description
Legrand LINE TAP STRIP 2X35MM Line Taps 34033
Tags:
#ReducedPrice
Specifications
Specifications for Line Tap Strip 2 x 35mm - 2500513665
Depth
25.8mm
Colour
Black
Height
49mm
Width
25.8mm
Number of Poles
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome