Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Multi-Tap Connectors
Line Tap Strip Feet 2 x 25mm
By Legrand
Order Code:
ZT5035321S
£79.99
Inc VAT (20%)
£89.99
11% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-tap-connectors/line-tap-strip-feet-2-x-25mm/p/ZT5035321S
Add to quotation
View all Multi-Tap Connectors
Description
Legrand LINE TAP STRIP FEET 2X25MM Line Taps 34003
Tags:
#ReducedPrice
Specifications
Specifications for Line Tap Strip Feet 2 x 25mm
Colour
Grey
Number of Poles
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome