Ano 1 Light Outdoor Wall/Ceiling Lantern Graphite IP54


£79.99 Inc VAT (20%)
11% off

See 2 Product Variants
£79.99

Description


Description unavailable

Feature Attributes

Material:
Cast Aluminium
Lamp Type:
GX53
Maximum Wattage:
9 W
IP Rating:
IP54
Number of Lights:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome