Carson Light Outdoor Ceiling Pendant Iron Ip44, E14


£639.99 Inc VAT (20%)

See all variants from £639.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Class:
1 (Earthed)
Maximum Wattage:
40 W
Finish:
Iron
IP Rating:
IP44
Lamp Type:
E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome