English Bridle 3 Light Outdoor Ceiling Chain Lantern Black, E14


£339.99 Inc VAT (20%)

See all variants from £339.99

Description


Description unavailable

Feature Attributes

Class:
1 (Earthed)
Finish:
Black
Bulb Included:
No
IP Rating:
IP23
Lamp Type:
E14
Maximum Wattage:
60 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome