Kichler Chance Harbor Outdoor 1 Light Lantern


£259.99 Inc VAT (20%)

See all variants from £259.99


Description unavailable

Feature Attributes

Lamp Type:
E27
Diameter:
22.1
Material:
Aluminium
IP Rating:
IP44
Number of Lights:
1
Finish:
Weathered Zinc
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome