Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
Klampenborg 1 Light Outdoor Ceiling Chain Lantern Ip44, E27
By Netlighting
2 Variants From
£114.99
Inc VAT (20%)
See 2 Product Variants
£114.99
Description
Description unavailable
Feature Attributes
IP Rating:
IP44
Width:
27.5 cm
Height:
26 cm
No. of Lights:
1
Lamp Type:
E27
Maximum Wattage:
60
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome