LED Flush Ceiling Light Bulkhead 4000K Matt White


£32.99 Inc VAT (20%)

See 2 Product Variants
£32.99

Description


Description unavailable

Feature Attributes

Lamp Type:
LED
Material:
Polycarbonate
Dimmable:
Non-dimmable
Diameter:
35 cm
Finish:
Matt White
Driver Included:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome